KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mount, Front Flange

SPEEDAIRE| Zoro #: G2126415| Mfr #: 1A436

$7.63 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: All Mounting Hardware
Dimension W: 1/8
Fits: Small Bore Cylinders
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2126415 Mfr #: 1A436
Includes: All Mounting HardwareDimension W: 1/8
Fits: Small Bore CylindersDimension Uh (In.): 2
Dimension Fh (In.): 1/4Bore Dia. (In.): 3/4
Dimension E (In.): 1Dimension R (In.): 1/2
Dimension Uf (In.): 2Dimension Th (In.): 1 1/2
Dimension Tf (In.): 1-1/2Dimension Fb (In.): 7/32
Item: Front Flange MountCountry of Origin (subject to change): United States

Description

Front Flange Mount, Bore Diameter 3/4 Inch, For Small Bore Cylinders

Reviews