Mount, Rear Eye, 40 Mm

SPEEDAIRE| Zoro #: G1331495| Mfr #: 4MY23

$12.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1331495 Mfr #: 4MY23
Includes: Bracket and Mounting HardwareItem: Metric Cylinder Mounting Kit
Fits: 4MU59, 4MU60, 4MU61, 4MU62, 4MU63, 4MU64, 4MU65, 4MU66Bore (mm): 40
Dimension L (mm): 16Mount Type: Rear Eye
Dimension EW (mm): 27.8Dimension CD H9 (mm): 12
Material: Diecast AluminumDimension MR (mm): 12
Country of Origin (subject to change): Germany

Product Description

Metric Mounting Hardware Kit, Mount Type Rear Eye, Fits Bore 40 mm, Fits 4MU59, 4MU60, 4MU61, 4MU62, 4MU63, 4MU64, 4MU65, 10002, Diecast Aluminum, Mount Style R, Includes Bracket and Mounting Hardware

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.