KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mount, Rear Eye, 63 Mm

SPEEDAIRE| Zoro #: G1120341| Mfr #: 4MY25

$18.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension MR (mm): 15
Dimension EW (mm): 39.7
Dimension L (mm): 22
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1120341 Mfr #: 4MY25
Dimension MR (mm): 15Dimension EW (mm): 39.7
Dimension L (mm): 22Fits: 4MU75, 4MU76, 4MU77, 4MU78, 4MU79, 4MU80, 4MU81, 4MU82,
Bore (mm): 63Mount Type: Rear Eye
Material: Diecast AluminumDimension CD H9 (mm): 16
Includes: Bracket and Mounting HardwareItem: Metric Cylinder Mounting Kit
Country of Origin (subject to change): Germany

Description

Metric Mounting Hardware Kit, Mount Type Rear Eye, Fits Bore 63 mm, Fits 4MU75,4MU76,4MU77,4MU78,4MU79,4MU80,4MU81,10002,, Diecast Aluminum, Mount Style R, Includes Bracket and Mounting Hardware

Reviews