SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mount, Rear Eye, 80 Mm

SPEEDAIRE| Zoro #: G0802295| Mfr #: 4MY26

$23.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Mount Type: Rear EyeItem: Metric Cylinder Mounting KitDimension CD H9 (mm): 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802295 Mfr #: 4MY26
Mount Type: Rear EyeItem: Metric Cylinder Mounting Kit
Dimension CD H9 (mm): 16Material: Diecast Aluminum
Dimension EW (mm): 49.7Dimension MR (mm): 15
Dimension L (mm): 22Bore (mm): 80
Includes: Bracket and Mounting HardwareFits: 4MU83, 4MU84, 4MU85, 4MU86, 4MU87
Country of Origin (subject to change): Germany

Description

Metric Mounting Hardware Kit, Mount Type Rear Eye, Fits Bore 80 mm, Fits 4MU83,4MU84,4MU85,4MU86,4MU87, Diecast Aluminum, Mount Style R, Includes Bracket and Mounting Hardware

Reviews