SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mount, Rear Flange

SPEEDAIRE| Zoro #: G1227791| Mfr #: 1A437

$8.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension R (In.): 1/2Item: Rear Flange Mounting KitDimension Uf (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227791 Mfr #: 1A437
Dimension R (In.): 1/2Item: Rear Flange Mounting Kit
Dimension Uf (In.): 2Dimension Fb (In.): 7/32
Dimension Fh (In.): 1/4Dimension E (In.): 1
Bore Dia. (In.): 3/4Fits: Small Bore Cylinders
Dimension Tf (In.): 1.5Country of Origin (subject to change): United States

Description

Rear Flange Mount, Bore Diameter 3/4 Inch, For Small Bore Cylinders

Reviews