SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Mount, Rear Flange

SPEEDAIRE| Zoro #: G0768835| Mfr #: 1A443

$7.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension R (In.): 1Item: Rear Flange Mounting KitDimension Uf (In.): 2.5
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0768835 Mfr #: 1A443
Dimension R (In.): 1Item: Rear Flange Mounting Kit
Dimension Uf (In.): 2.5Dimension Fb (In.): 7/32
Includes: All Mounting HardwareDimension Fh (In.): 1/4
Dimension E (In.): 1.5Bore Dia. (In.): 1-1/8
Fits: Small Bore CylindersDimension Tf (In.): 2
Country of Origin (subject to change): United States

Description

Rear Flange Mount, Bore Diameter 1 1/8 Inches, For Small Bore Cylinders

Reviews