Mounting, Center

SPEEDAIRE| Zoro #: G1885344| Mfr #: 3FE49

$49.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dimension U1 (In.): 0.35Dimension Ae (In.): 1.20Bore Dia. (In.): 1-1/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1885344 Mfr #: 3FE49
Dimension U1 (In.): 0.35Dimension Ae (In.): 1.20
Bore Dia. (In.): 1-1/4Dimension Ah (In.): 2.76
Dimension Ag (In.): 3.62Dimension Am (In.): 0.53
Dimension Af (In.): 2.99Item: Center Mounting Kits with Hardware
Dimension Aj (In.): 3.94Dimension Ak (In.): 0.26
Country of Origin (subject to change): Germany

Description

Center Mounting, Bore Size 1 1/4 Inches, With Hardware

Reviews