KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting, Clevis, 80 Mm

SPEEDAIRE| Zoro #: G1332545| Mfr #: 4MY21

$94.80 /ea

This item ships free. Details.Standard ground shipping.
Details:
Dimension B1H14 (mm): 25
Includes: Bracket and Mounting Hardware
Fits: 4MU83, 4MU84, 4MU85, 4MU86, 4MU87
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332545 Mfr #: 4MY21
Dimension B1H14 (mm): 25Includes: Bracket and Mounting Hardware
Fits: 4MU83, 4MU84, 4MU85, 4MU86, 4MU87Bore (mm): 80
Dimension B3 (mm): 4.3Dimension R2 (mm): 30
Dimension B2 (mm): 65Material: Painted Cast Iron, Stainless Steel Bolt
Dimension EKh9 (mm): 20Item: Metric Cylinder Mounting Kit
Dimension FL (mm): 36Dimension R1 (mm): 22
Mount Type: Rear Clevis D2Country of Origin (subject to change): Germany

Description

Metric Mounting Hardware Kit, Mount Type Rear Clevis, Fits Bore 80 mm, Fits 4MU83,4MU84,4MU85,4MU86,10002, Cast Iron with SS Bolt, Finish Painted, Mount Style D, Includes Bracket and Mounting Hardware

Reviews