Mounting Feet, For 2EPN9-2EPP3, PK2

SPEEDAIRE| Zoro #: G2240226| Mfr #: 2XZF6

$71.71 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2240226 Mfr #: 2XZF6
Item: Mounting FeetType: Blower
Mounting Hole Dia. (In.): 0.88 x 0.56Width (In.): 1.1
Length (In.): 5.87Height (In.): 2.85
Country of Origin (subject to change): United States

Product Description

Mounting Feet, Blower, Mounting Hole Dia .88 x .56 In, For Use With 2EPN9-G1253201, Length 5.87 In, Width 1.13 In, Height 2.85 In, Package Quantity 2

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.