Mounting Feet, For 2EPP4-2EPP9, PK2

SPEEDAIRE| Zoro #: G0984304| Mfr #: 2XZF7

$112.06 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0984304 Mfr #: 2XZF7
Type: BlowerItem: Mounting Feet
Length (In.): 7.25Height (In.): 3.66
Mounting Hole Dia. (In.): 1.06 x 0.56Width (In.): 1.6
Country of Origin (subject to change): United States

Product Description

Mounting Feet, Blower, Mounting Hole Dia 1.06 x .56 In, For Use With G2719656-G7062894, Length 7.25 In, Width 1.63 In, Height 3.66 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.