Mounting Feet, For 2EPR1-2EPR6, PK2

SPEEDAIRE| Zoro #: G2448467| Mfr #: 2XZF8

$130.77 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448467 Mfr #: 2XZF8
Item: Mounting FeetType: Blower
Mounting Hole Dia. (In.): 1.16 x 0.56Width (In.): 1.5
Length (In.): 8Height (In.): 4.96
Country of Origin (subject to change): United States

Product Description

Mounting Feet, Blower, Mounting Hole Dia 1.16 x .56 In, For Use With 2EPR1-G6393301, Length 8 In, Width 1.5 In, Height 4.96 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.