Mounting Feet, For 2EPR7-2EPT3, PK2

SPEEDAIRE| Zoro #: G2421325| Mfr #: 2XZF9

$119.40 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2421325 Mfr #: 2XZF9
Mounting Hole Dia. (In.): 1.06 x 0.56Length (In.): 10.5
Height (In.): 3.06Item: Mounting Feet
Type: BlowerWidth (In.): 1.6
Country of Origin (subject to change): United States

Product Description

Mounting Feet, Blower, Mounting Hole Dia 1.06 x .56 In, For Use With 2EPR7-G0565397, Length 10.5 In, Width 1.58 In, Height 3.06 In, Package Quantity 2

Product Reviews

Save 15%. Sign up for Z-mail.