KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting, Flange, 40 Mm

SPEEDAIRE| Zoro #: G0263051| Mfr #: 4MU93

$17.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Bracket and Mounting Hardware
Fits: 4MU59, 4MU60, 4MU61, 4MU62, 4MU63, 4MU64, 4MU65, 4MU66
Bore (mm): 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0263051 Mfr #: 4MU93
Includes: Bracket and Mounting HardwareFits: 4MU59, 4MU60, 4MU61, 4MU62, 4MU63, 4MU64, 4MU65, 4MU66
Bore (mm): 40Dimension FB (mm): 9
Dimension UF (mm): 90Dimension MF (mm): 10
Dimension E1 (mm): 55Material: Clear Anodized Aluminum
Mount Type: Front/Rear FlangeDimension TF (mm): 72
Dimension R (mm): 36Item: Metric Cylinder Mounting Kit
Country of Origin (subject to change): Germany

Description

Metric Mounting Hardware Kit, Mount Type Front/Rear Flange, Fits Bore 40 mm, Fits 4MU59,4MU60,4MU61,4MU62,4MU63,4MU64,4MU65,4MU66, Diecast Aluminum, Finish Clear Anodized, Mount Style B,G, Includes Bracket and Mounting Hardware

Reviews