HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Mounting, Flange, 50 Mm

SPEEDAIRE| Zoro #: G1148646| Mfr #: 4MU94

$24.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Bore (mm): 50
Material: Clear Anodized Aluminum
Dimension UF (mm): 110
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1148646 Mfr #: 4MU94
Bore (mm): 50Material: Clear Anodized Aluminum
Dimension UF (mm): 110Includes: Bracket and Mounting Hardware
Dimension TF (mm): 90Dimension R (mm): 45
Dimension MF (mm): 12Mount Type: Front/Rear Flange
Dimension FB (mm): 9Fits: 4MU67, 4MU68, 4MU69, 4MU70, 4MU71, 4MU72, 4MU73, 4MU74
Item: Metric Cylinder Mounting KitDimension E1 (mm): 65
Country of Origin (subject to change): Germany

Description

Metric Mounting Hardware Kit, Mount Type Front/Rear Flange, Fits Bore 50 mm, Fits 4MU67,4MU68,4MU69,4MU70,4MU71,4MU72,4MU73,4MU74, Diecast Aluminum, Finish Clear Anodized, Mount Style B,G, Includes Bracket and Mounting Hardware

Reviews