KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mounting, Foot, 1 1/2 In

SPEEDAIRE| Zoro #: G1832022| Mfr #: 3FE46

$34.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Fastening Hardware
Dimension U: 0.35
Mount Type: Foot
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832022 Mfr #: 3FE46
Includes: Fastening HardwareDimension U: 0.35
Mount Type: FootDimension AA (In.): 1.18
Dimension Ac (In.): 0.87Bore Dia. (In.): 1-1/2
Dimension R (In.): 2.95Dimension Ad (In.): 0.77
Dimension Ae (In.): 1.48Dimension AB: 0.43
Item: Foot MountingCountry of Origin (subject to change): Germany

Description

Foot Mounting, Bore Size 1 1/2 Inches, With Hardware

Reviews