Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Muffler, Exhaust, 1/4" NPT, 9/16" dia.

  • Zoro #: G1066791
  • Mfr #: 1A326

$2.59

Details
  • Max. Temp.: 300 Degrees F
  • Microns: 40
  • Max. Pressure (PSI): 300
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #1A326 Specifications

  • Zoro #: G1066791
  • Mfr #: 1A326
Max. Temp.: 300 Degrees F Microns: 40
Max. Pressure (PSI): 300 Hex (In.): 9/16
Element Material: Sintered Bronze Length (In.): 1-3/8
Type: Pneumatic NPT Port (In.): 1/4
Function: Reduce Exhaust Noise Levels to Acceptable OSHA Requirements Fitting Material: Nickel Plated Steel
Item: Exhaust Muffler Country of Origin (subject to change): Taiwan, Province of China

Description

If running a pneumatic compressed air system, you’d be wise to use a pneumatic muffler in any or all of your applications to help reduce the sound level. Here is some additional information about Speedaire Exhaust Muffler. Element Material: Sintered Bronze, Type: Pneumatic, Length In : 1-3/8.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Reviews of Speedaire #1A326