Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Muffler, Exhaust, 3/8" NPT, 11/16" dia.

  • Zoro #: G0628704
  • Mfr #: 1A327

$3.65

Details
  • Max. Pressure (PSI): 300
  • Function: Reduce Exhaust Noise Levels to Acceptable OSHA Requirements
  • Type: Pneumatic
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #1A327 Specifications

  • Zoro #: G0628704
  • Mfr #: 1A327
Max. Pressure (PSI): 300 Function: Reduce Exhaust Noise Levels to Acceptable OSHA Requirements
Type: Pneumatic NPT Port (In.): 3/8
Max. Temp.: 300 Degrees F Hex (In.): 11/16
Item: Exhaust Muffler Element Material: Sintered Bronze
Fitting Material: Nickel Plated Steel Microns: 40
Length (In.): 1-1/2 Country of Origin (subject to change): Taiwan, Province of China

Description

After selecting your pneumatic muffler, check out Zoro’s large selection of pneumatic regulators, oil removal filters, and pneumatic condensate auto drains. Take a look at the features for Speedaire Exhaust Muffler. Element Material: Sintered Bronze, Type: Pneumatic, Length In : 1-1/2.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.

Reviews of Speedaire #1A327