SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" ID x 50 ft Coupled Air Hose 200 PSI BK

SPEEDAIRE| Zoro #: G2413835| Mfr #: 3JT75

$55.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: EPDMSafety Factor: 4:1Coupled Assembly / Bulk: Coupled Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2413835 Mfr #: 3JT75
Cover Material: EPDMSafety Factor: 4:1
Coupled Assembly / Bulk: Coupled AssemblyHose Media: Air, Mild Chemicals, Water
Reinforcement: Synthetic YarnPneumatic Hose Length: 50 ft.
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Max. Pressure: 200 psi
Pneumatic Hose Inside Dia.: 1/2"Pneumatic Hose Fitting Size: 1/2"
Pneumatic Hose Product Group: Air HoseCoupling Material: Brass
Meets: RMA Class CPneumatic Hose Color: Black
Outside Dia.: 0.787"Item: Air Hose
Pneumatic Hose Thread Type: (M)NPTCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 200 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/2 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Black, Outside Dia. 0.787 In., Coupled Assembly, Safety Factor 4:1, Cover Material EPDM, Reinforcement Synthetic Yarn, Coupling Material Brass, Meets RMA Class C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews