1/2" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD

SPEEDAIRE| Zoro #: G1855113| Mfr #: 5Z331

$72.69 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Fitting Size: 1/2"Safety Factor: 4:1Pneumatic Hose Inside Dia.: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855113 Mfr #: 5Z331
Pneumatic Hose Fitting Size: 1/2"Safety Factor: 4:1
Pneumatic Hose Inside Dia.: 1/2"Hose Media: Air, Mild Chemicals, Water
Outside Dia.: 0.812"Pneumatic Hose Color: Red
Pneumatic Hose Length: 50 ft.Pneumatic Hose Thread Type: (M)NPT
Item: Multipurpose Air HoseCover Material: Nitrile Oil Resistant
Reinforcement: Synthetic YarnMeets: RMA Class C
Pneumatic Hose Max. Pressure: 250 psiCoupled Assembly / Bulk: Coupled Assembly
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FTube Material: Nitrile Oil Resistant
Pneumatic Hose Product Group: Air HoseCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 250 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/2 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.812 In., Coupled Assembly, Safety Factor 4:1, Tube Material Nitrile Oil Resistant, Cover Material Nitrile Oil Resistant, Reinforcement Synthetic Yarn, Meets RMA Class C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews