SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/4" ID x 25 ft Nitrile Coupled Air Hose 300 PSI YL

SPEEDAIRE| Zoro #: G1846266| Mfr #: 4XR48

$25.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupled Assembly / Bulk: Coupled AssemblyMeets: RMA Class APneumatic Hose Fitting Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846266 Mfr #: 4XR48
Coupled Assembly / Bulk: Coupled AssemblyMeets: RMA Class A
Pneumatic Hose Fitting Size: 1/4"Pneumatic Hose Product Group: Air Hose
Pneumatic Hose Max. Pressure: 300 psiPneumatic Hose Thread Type: (M)NPT
Hose Media: Air, Mild Chemicals, WaterOutside Dia.: 0.543"
Pneumatic Hose Color: YellowItem: Air Hose
Cover Material: Nitrile Oil ResistantPneumatic Hose Length: 25 ft.
Tube Material: Nitrile Oil ResistantPneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Pneumatic Hose Inside Dia.: 1/4"Safety Factor: 4:1
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 25 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.543 In., Coupled Assembly, Safety Factor 4:1, Tube Material Nitrile Oil Resistant, Cover Material Nitrile Oil Resistant, Meets RMA Class A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews