KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" ID x 25 ft Nitrile Coupled Air Hose 250 PSI RD

SPEEDAIRE| Zoro #: G1184041| Mfr #: 5Z332

$56.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Tube Material: Nitrile Oil Resistant
Pneumatic Hose Fitting Size: 3/4"
Item: Air Hose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1184041 Mfr #: 5Z332
Tube Material: Nitrile Oil ResistantPneumatic Hose Fitting Size: 3/4"
Item: Air HoseMeets: RMA Class C
Outside Dia.: 1.125"Reinforcement: Synthetic Yarn
Pneumatic Hose Thread Type: (M)NPTCoupled Assembly / Bulk: Coupled Assembly
Pneumatic Hose Max. Pressure: 250 psiPneumatic Hose Length: 25 ft.
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Color: Red
Pneumatic Hose Product Group: Air HoseSafety Factor: 4:1
Pneumatic Hose Inside Dia.: 3/4"Hose Media: Air, Mild Chemicals, Water
Coupling Material: BrassCover Material: Nitrile Oil Resistant
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 3/4 In., Pneumatic Hose Max. Pressure 250 psi, Pneumatic Hose Length 25 ft., Pneumatic Hose Fitting Size 3/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Red, Outside Dia. 1.125 In., Coupled Assembly, Safety Factor 4:1, Tube Material Nitrile Oil Resistant, Cover Material Nitrile Oil Resistant, Reinforcement Synthetic Yarn, Coupling Material Brass

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews