Multipurpose Air Hose, 3/8 In., 100 ft. L

SPEEDAIRE| Zoro #: G2450402| Mfr #: 1AFV8

$143.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2450402 Mfr #: 1AFV8
Coupled Assembly / Bulk: Coupled AssemblyHose Media: Air
Coupling Material: BrassItem: Air Hose
Pneumatic Hose Product Group: Air HosePneumatic Hose Thread Type: (M)NPT
Safety Factor: 3:1Item: Air Hose
Cover Material: PolyurethaneReinforcement: Nylon Yarn
Meets: RMA Class ATube Material: Polyurethane
Outside Dia.: 0.553"Pneumatic Hose Fitting Size: 1/4"
Pneumatic Hose Color: RedPneumatic Hose Temp. Range: -40 Degrees to 165 Degrees F
Pneumatic Hose Max. Pressure: 200 psiPneumatic Hose Length: 100 ft.
Pneumatic Hose Inside Dia.: 3/8"Country of Origin (subject to change): Taiwan

Product Description

Air Hose, Hose Media Air, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 200 psi, Pneumatic Hose Length 100 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -40 Degrees to 165 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.553 In., Coupled Assembly, Safety Factor 3:1, Tube Material Polyurethane, Cover Material Polyurethane, Reinforcement Nylon Yarn, Coupling Material Brass, Meets RMA Class A

Product Reviews

Save 15%. Sign up for Z-mail.