Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 25 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD

  • Zoro #: G1923686
  • Mfr #: 6Z787

$32.79

Details
  • Coupled Assembly / Bulk: Coupled Assembly
  • Pneumatic Hose Length: 25 ft.
  • Pneumatic Hose Fitting Size: 1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #6Z787 Specifications

  • Zoro #: G1923686
  • Mfr #: 6Z787
Coupled Assembly / Bulk: Coupled Assembly Pneumatic Hose Length: 25 ft.
Pneumatic Hose Fitting Size: 1/4" Coupling Material: Brass
Hose Configuration: Coupled Assembly Pnuematic Hose Fitting Size: 1/4"
Reinforcement: Synthetic Yarn Outside Dia.: 0.687"
Pneumatic Hose Inside Dia.: 3/8" Item: Multipurpose Air Hose
Tube Material: Nitrile Oil Resistant Pneumatic Hose Color: Red
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F Pneumatic Hose Product Group: Air Hose
Temp. Range: -20 Degrees to 190 Degrees F Safety Factor: 4:1
Hose Media: Air, Mild Chemicals, Water Pneumatic Hose Thread Type: (M)NPT
Pneumatic Hose Max. Pressure: 250 psi Cover Material: Nitrile Oil Resistant
Meets: RMA Class C Country of Origin (subject to change): United States

Description

Here are some important details for Speedaire Multipurpose Air Hose. Pneumatic Hose Length: 25 ft., Pneumatic Hose Fitting Size: 1/4".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #6Z787