Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 250 psi RD

  • Zoro #: G0737606
  • Mfr #: 4Z899

$72.95

Details
  • Outside Dia.: 0.687"
  • Safety Factor: 4:1
  • Pneumatic Hose Color: Red
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #4Z899 Specifications

  • Zoro #: G0737606
  • Mfr #: 4Z899
Outside Dia.: 0.687" Safety Factor: 4:1
Pneumatic Hose Color: Red Item: Multipurpose Air Hose
Meets: RMA Class A Pneumatic Hose Thread Type: (M)NPT
Pneumatic Hose Inside Dia.: 3/8" Tube Material: Nitrile Oil Resistant
Pneumatic Hose Product Group: Air Hose Pneumatic Hose Max. Pressure: 250 psi
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F Hose Media: Air, Mild Chemicals, Water
Coupled Assembly / Bulk: Coupled Assembly Pnuematic Hose Fitting Size: 3/8"
Cover Material: Nitrile Oil Resistant Pneumatic Hose Length: 50 ft.
Country of Origin (subject to change): United States

Description

Take a look at the features for Speedaire Multipurpose Air Hose. Pneumatic Hose Length: 50 ft., Pneumatic Hose Fitting Size: 3/8".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #4Z899