3/8" ID x 50 ft Coupled Air Hose 200 PSI BK

SPEEDAIRE| Zoro #: G1151473| Mfr #: 3JT71

$40.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pneumatic Hose Fitting Size: 1/4"
Item: Air Hose
Meets: RMA Class C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151473 Mfr #: 3JT71
Pneumatic Hose Fitting Size: 1/4"Item: Air Hose
Meets: RMA Class COutside Dia.: 0.653"
Reinforcement: Synthetic YarnPneumatic Hose Thread Type: (M)NPT
Coupled Assembly / Bulk: Coupled AssemblyPneumatic Hose Max. Pressure: 200 psi
Pneumatic Hose Length: 50 ft.Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Pneumatic Hose Color: BlackPneumatic Hose Product Group: Air Hose
Safety Factor: 4:1Pneumatic Hose Inside Dia.: 3/8"
Hose Media: Air, Mild Chemicals, WaterCoupling Material: Brass
Cover Material: EPDMCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 200 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 1/4 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Black, Outside Dia. 0.653 In., Coupled Assembly, Safety Factor 4:1, Cover Material EPDM, Reinforcement Synthetic Yarn, Coupling Material Brass, Meets RMA Class C

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews