October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 50 ft EPDM Coupled Multipurpose Air Hose 200 psi BK

  • Zoro #: G1457251
  • Mfr #: 3JT72

$48.36

Details
  • Pnuematic Hose Fitting Size: 3/8"
  • Coupling Material: Brass
  • Safety Factor: 4:1
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #3JT72 Specifications

  • Zoro #: G1457251
  • Mfr #: 3JT72
Pnuematic Hose Fitting Size: 3/8" Coupling Material: Brass
Safety Factor: 4:1 Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Reinforcement: Synthetic Yarn Coupled Assembly / Bulk: Coupled Assembly
Hose Media: Air, Mild Chemicals, Water Hose Configuration: Coupled Assembly
Pneumatic Hose Max. Pressure: 200 psi Pneumatic Hose Fitting Size: 3/8"
Outside Dia.: 0.653" Pneumatic Hose Color: Black
Temp. Range: -20 Degrees to 190 Degrees F Tube Material: EPDM
Pneumatic Hose Thread Type: (M)NPT Cover Material: EPDM
Pneumatic Hose Inside Dia.: 3/8" Meets: RMA Class C
Pneumatic Hose Product Group: Air Hose Item: Multipurpose Air Hose
Pneumatic Hose Length: 50 ft. Country of Origin (subject to change): United States

Description

Speedaire Multipurpose Air Hose include characteristics like: Pneumatic Hose Length: 50 ft., Pneumatic Hose Fitting Size: 3/8".

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Speedaire #3JT72