KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 250 ft Bulk Air Hose 300 PSI YL

SPEEDAIRE| Zoro #: G2447444| Mfr #: 4XR56

$358.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Nitrile Oil Resistant
Coupled Assembly / Bulk: Bulk
Safety Factor: 4:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2447444 Mfr #: 4XR56
Cover Material: Nitrile Oil ResistantCoupled Assembly / Bulk: Bulk
Safety Factor: 4:1Pneumatic Hose Length: 250 ft.
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Inside Dia.: 1/2"Pneumatic Hose Product Group: Air Hose
Meets: RMA Class APneumatic Hose Color: Yellow
Hose Media: Air, Mild Chemicals, WaterOutside Dia.: 0.858"
Item: Air HoseCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 250 ft., Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.858 In., Bulk, Safety Factor 4:1, Cover Material Nitrile Oil Resistant, Meets RMA Class A

Reviews