KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" ID x 250 ft Bulk Air Hose 200 PSI BK

SPEEDAIRE| Zoro #: G1227055| Mfr #: 3JT74

$225.60 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Length: 250 ft.
Item: Air Hose
Meets: Tube RMA Class A, Cover RMA Class B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1227055 Mfr #: 3JT74
Pneumatic Hose Length: 250 ft.Item: Air Hose
Meets: Tube RMA Class A, Cover RMA Class BOutside Dia.: 0.787"
Coupled Assembly / Bulk: BulkPneumatic Hose Max. Pressure: 200 psi
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Product Group: Air Hose
Safety Factor: 4:1Pneumatic Hose Inside Dia.: 1/2"
Hose Media: Air, Mild Chemicals, WaterCover Material: EPDM
Pneumatic Hose Color: BlackCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/2 In., Pneumatic Hose Max. Pressure 200 psi, Pneumatic Hose Length 250 ft., Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Black, Outside Dia. 0.787 In., Bulk, Safety Factor 4:1, Cover Material EPDM, Meets Tube RMA Class A, Cover RMA Class B

Reviews