Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" x 500 ft Nitrile Bulk Multipurpose Air Hose 250 psi RD

  • Zoro #: G3614816
  • Mfr #: 10A218

$326.55

Details
  • Pneumatic Hose Length: 500 ft.
  • Temp. Range: -20 Degrees to 190 Degrees F
  • Meets: RMA Class A
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Speedaire #10A218 Specifications

  • Zoro #: G3614816
  • Mfr #: 10A218
Pneumatic Hose Length: 500 ft. Temp. Range: -20 Degrees to 190 Degrees F
Meets: RMA Class A Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Pneumatic Hose Product Group: Air Hose Reinforcement: Synthetic Yarn
Item: Multipurpose Air Hose Pneumatic Hose Color: Red
Color: Red Hose Media: Air, Water
Tube Material: Nitrile Pneumatic Hose Inside Dia.: 3/8"
Outside Dia.: 0.653" Pneumatic Hose Max. Pressure: 250 psi
Length: 500 ft. Hose Configuration: Bulk Hose
Cover Material: Chemivic Safety Factor: 4:1
For Use With: Air and Water Type: Bulk
Country of Origin (subject to change): United States

Description

Take a look at the features for Speedaire Multipurpose Air Hose. Pneumatic Hose Length: 500 ft..

Reviews of Speedaire #10A218