KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" ID x 250 ft Bulk Air Hose 250 PSI RD

SPEEDAIRE| Zoro #: G2281447| Mfr #: 5W020

$268.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Length: 250 ft.
Item: Air Hose
Meets: Tube RMA Class A, Cover RMA Class B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2281447 Mfr #: 5W020
Pneumatic Hose Length: 250 ft.Item: Air Hose
Meets: Tube RMA Class A, Cover RMA Class BOutside Dia.: 0.687"
Coupled Assembly / Bulk: BulkPneumatic Hose Max. Pressure: 250 psi
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Product Group: Air Hose
Safety Factor: 4:1Pneumatic Hose Inside Dia.: 3/8"
Hose Media: Air, Mild Chemicals, WaterCover Material: Nitrile Oil Resistant
Pneumatic Hose Color: RedCountry of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 250 psi, Pneumatic Hose Length 250 ft., Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Red, Outside Dia. 0.687 In., Bulk, Safety Factor 4:1, Cover Material Nitrile Oil Resistant, Meets Tube RMA Class A, Cover RMA Class B

Reviews