KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" ID x 250 ft Nitrile Bulk Air Hose 300 PSI YL

SPEEDAIRE| Zoro #: G2375186| Mfr #: 4XR47

$169.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cover Material: Nitrile Oil Resistant
Coupled Assembly / Bulk: Bulk
Safety Factor: 4:1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375186 Mfr #: 4XR47
Cover Material: Nitrile Oil ResistantCoupled Assembly / Bulk: Bulk
Safety Factor: 4:1Pneumatic Hose Length: 250 ft.
Pneumatic Hose Temp. Range: -20 Degrees to 190 Degrees FPneumatic Hose Max. Pressure: 300 psi
Pneumatic Hose Inside Dia.: 1/4"Pneumatic Hose Product Group: Air Hose
Tube Material: Nitrile Oil ResistantMeets: Tube RMA Class A, Cover RMA Class B
Pneumatic Hose Color: YellowHose Media: Air, Mild Chemicals, Water
Outside Dia.: 0.543"Item: Air Hose
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 1/4 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 250 ft., Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.543 In., Bulk, Safety Factor 4:1, Tube Material Nitrile Oil Resistant, Cover Material Nitrile Oil Resistant, Meets Tube RMA Class A, Cover RMA Class B

Reviews