3/8" x 50 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL

SPEEDAIRE| Zoro #: G1649024| Mfr #: 4XR54

$51.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pneumatic Hose Fitting Size: 3/8"Safety Factor: 4:1Pneumatic Hose Inside Dia.: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649024 Mfr #: 4XR54
Pneumatic Hose Fitting Size: 3/8"Safety Factor: 4:1
Pneumatic Hose Inside Dia.: 3/8"Hose Media: Air, Mild Chemicals, Water
Outside Dia.: 0.687"Pneumatic Hose Color: Yellow
Pneumatic Hose Length: 50 ft.Pneumatic Hose Thread Type: (M)NPT
Item: Multipurpose Air HoseCover Material: Nitrile Oil Resistant
Meets: RMA Class APneumatic Hose Max. Pressure: 300 psi
Coupled Assembly / Bulk: Coupled AssemblyPneumatic Hose Temp. Range: -20 Degrees to 190 Degrees F
Tube Material: Nitrile Oil ResistantPneumatic Hose Product Group: Air Hose
Country of Origin (subject to change): United States

Description

Air Hose, Hose Media Air, Mild Chemicals, Water, Pneumatic Hose Inside Dia. 3/8 In., Pneumatic Hose Max. Pressure 300 psi, Pneumatic Hose Length 50 ft., Pneumatic Hose Fitting Size 3/8 In., Pneumatic Hose Thread Type (M)NPT, Pneumatic Hose Temp. Range -20 Degrees to 190 Degrees F, Pneumatic Hose Color Yellow, Outside Dia. 0.687 In., Coupled Assembly, Safety Factor 4:1, Tube Material Nitrile Oil Resistant, Cover Material Nitrile Oil Resistant, Meets RMA Class A

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews