KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" Bore Double Acting Air Cylinder 1.5" Stroke

SPEEDAIRE| Zoro #: G0177143| Mfr #: 5VKX1

$130.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: Square Head, Switch Ready
Dimension Kk: 1/2-20
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0177143 Mfr #: 5VKX1
Features: Square Head, Switch ReadyDimension Kk: 1/2-20
Max. Pressure: 250 psiStroke: 1.50"
Mount: NFPA MX5/MS4Standards: NFPA, RoHS Compliant
Port Size: 3/8"Piston Rod Material: Case Hardened, Chrome Plated Steel
Body Material: AluminumDimension E: 2"
End Cap Material: Anodized AluminumRod Thread Size: 1/2"- 20 UNF
Temp. Range: -10 Degrees to 165 Degrees FRod Thread Length: 0.75"
Magnetic Piston: YesTube Material: Anodized Aluminum
Single Acting/Double Acting: Double ActingRod Dia.: 0.625"
Cylinder Type: NFPAPiston Material: Composite
Bore Dia.: 1-1/2"Overall Length: 6.875"
Item: Air CylinderCountry of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 1.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 6.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews