Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 10" Stroke

  • Zoro #: G0177317
  • Mfr #: 5VKY8
$190.87
  • Bore Dia.: 1-1/2"
  • Item: Air Cylinder
  • Piston Material: Composite
See full product details
This item ships free.

Speedaire #5VKY8 Specifications

  • Zoro #: G0177317
  • Mfr #: 5VKY8
Bore Dia.: 1-1/2" Item: Air Cylinder
Piston Material: Composite Dimension Kk: 1/2-20
Magnetic Piston: Yes Tube Material: Anodized Aluminum
Stroke: 10" Cylinder Action: Double Acting
Air Cylinder Mount: NFPA MX5/MS4 Air Cylinder Bore Dia.: 1-1/2"
End Cap Material: Anodized Aluminum Air Cylinder Type: NFPA
Rod Dia.: 0.625" Rod Thread Length: 0.75"
Standards: NFPA, RoHS Compliant Piston Rod Material: Case Hardened, Chrome Plated Steel
Mount: NFPA MX5/MS4 Cylinder Type: NFPA
Temp. Range: -10 Degrees to 165 Degrees F Features: Square Head, Switch Ready
Single Acting/Double Acting: Double Acting Cushion Type: Head and Cap
Max. Pressure: 250 psi Rod Thread Size: 1/2"-20 UNF
Port Size: 3/8" Body Material: Aluminum
Overall Length: 15.375" Dimension E: 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 10 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKY8