Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Double Acting Air Cylinder 11" Stroke
  • Zoro #: G0177335
  • Mfr #: 5VKZ0
$183.24
  • Rod Thread Length: 0.75"
  • Magnetic Piston: Yes
  • Mount: NFPA MX5/MS4
See full product details
This item ships free.

Speedaire #5VKZ0 Specifications

  • Zoro #: G0177335
  • Mfr #: 5VKZ0
Rod Thread Length: 0.75" Magnetic Piston: Yes
Mount: NFPA MX5/MS4 Air Cylinder Mount: NFPA MX5/MS4
Body Material: Aluminum Single Acting/Double Acting: Double Acting
Features: Square Head, Switch Ready Piston Rod Material: Case Hardened, Chrome Plated Steel
Cushion Type: Head and Cap Item: Air Cylinder
Air Cylinder Bore Dia.: 1-1/2" Rod Dia.: 0.625"
Bore Dia.: 1-1/2" Stroke: 11"
Piston Material: Composite Tube Material: Anodized Aluminum
Rod Thread Size: 1/2"- 20 UNF Temp. Range: -10 Degrees to 165 Degrees F
Port Size: 3/8" Dimension Kk: 1/2-20
Overall Length: 16.375" End Cap Material: Anodized Aluminum
Standards: NFPA, RoHS Compliant Cylinder Type: NFPA
Air Cylinder Type: NFPA Max. Pressure: 250 psi
Cylinder Action: Double Acting Dimension E: 2"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 11 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKZ0