HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2" Bore Double Acting Air Cylinder 2.5" Stroke

SPEEDAIRE| Zoro #: G0177161| Mfr #: 5VKX3

$123.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: Aluminum
End Cap Material: Anodized Aluminum
Max. Pressure: 250 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0177161 Mfr #: 5VKX3
Body Material: AluminumEnd Cap Material: Anodized Aluminum
Max. Pressure: 250 psiTube Material: Anodized Aluminum
Overall Length: 7.875"Bore Dia.: 1-1/2"
Piston Material: CompositeStandards: NFPA, RoHS Compliant
Piston Rod Material: Case Hardened, Chrome Plated SteelMount: NFPA MX5/MS4
Stroke: 2.50"Dimension Kk: 1/2-20
Port Size: 3/8"Dimension E: 2"
Magnetic Piston: YesSingle Acting/Double Acting: Double Acting
Rod Thread Size: 1/2"- 20 UNFItem: Air Cylinder
Temp. Range: -10 Degrees to 165 Degrees FCylinder Type: NFPA
Rod Thread Length: 0.75"Features: Square Head, Switch Ready
Rod Dia.: 0.625"Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 2.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 7.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews