Speedaire
Air Cylinder, 1 1/2 in Bore, 2 in Stroke, NFPA Double Acting
Mfr # 5VKX2
Zoro # G0177152
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 12 in Stroke, NFPA Double Acting 5VLF0
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 6 1/2 in Stroke, NFPA Double Acting 5VLD9
- SPEEDAIRE Air Cylinder, 2 in Bore, 7 1/2 in Stroke, NFPA Double Acting 5VLA7
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 5 in Stroke, Round Body Double Acting 5ZEA6
- SPEEDAIRE Air Cylinder, 25 mm Bore, 40 mm Stroke, ISO Double Acting C85F25-40
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, Round Body Double Acting 5ZEC5
- SPEEDAIRE Air Cylinder, 3 in Bore, 18 in Stroke, Round Body Double Acting 5VNT5
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Compact Double Acting 5YCL4
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Double Acting NCDMB125-0100
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 3 in Stroke, Round Body Double Acting 5ZEA4
- SMC Dual Piston Cylinder, 25mmBore, 75mmStroke CXSM25-75
- Speedaire Pneumatic System Components