HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1-1/2" Bore Double Acting Air Cylinder 3.5" Stroke

SPEEDAIRE| Zoro #: G0177186| Mfr #: 5VKX5

$123.58 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: NFPA, RoHS Compliant
Magnetic Piston: Yes
Overall Length: 8.875"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0177186 Mfr #: 5VKX5
Standards: NFPA, RoHS CompliantMagnetic Piston: Yes
Overall Length: 8.875"Port Size: 3/8"
Rod Thread Length: 0.75"Max. Pressure: 250 psi
Piston Material: CompositeFeatures: Square Head, Switch Ready
Temp. Range: -10 Degrees to 165 Degrees FEnd Cap Material: Anodized Aluminum
Tube Material: Anodized AluminumRod Dia.: 0.625"
Dimension E: 2"Cylinder Type: NFPA
Single Acting/Double Acting: Double ActingPiston Rod Material: Case Hardened, Chrome Plated Steel
Stroke: 3.50"Rod Thread Size: 1/2"- 20 UNF
Dimension Kk: 1/2-20Item: Air Cylinder
Bore Dia.: 1-1/2"Body Material: Aluminum
Mount: NFPA MX5/MS4Country of Origin (subject to change): United States

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 3.50 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews