Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Double Acting Air Cylinder 3" Stroke
  • Zoro #: G0177177
  • Mfr #: 5VKX4
$136.84
  • Air Cylinder Type: NFPA
  • Features: Square Head, Switch Ready
  • Air Cylinder Bore Dia.: 1-1/2"
See full product details
This item ships free.

Speedaire #5VKX4 Specifications

  • Zoro #: G0177177
  • Mfr #: 5VKX4
Air Cylinder Type: NFPA Features: Square Head, Switch Ready
Air Cylinder Bore Dia.: 1-1/2" Standards: NFPA, RoHS Compliant
Rod Dia.: 0.625" Air Cylinder Mount: NFPA MX5/MS4
Overall Length: 8.375" Temp. Range: -10 Degrees to 165 Degrees F
Single Acting/Double Acting: Double Acting Rod Thread Size: 1/2"-20 UNF
Rod Thread Length: 0.75" Max. Pressure: 250 psi
Dimension Kk: 1/2-20 Port Size: 3/8"
Stroke: 3" Piston Rod Material: Case Hardened, Chrome Plated Steel
End Cap Material: Anodized Aluminum Mount: NFPA MX5/MS4
Item: Air Cylinder Piston Material: Composite
Magnetic Piston: Yes Body Material: Aluminum
Cylinder Action: Double Acting Bore Dia.: 1-1/2"
Cylinder Type: NFPA Dimension E: 2"
Tube Material: Anodized Aluminum Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 3 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 8.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKX4