Speedaire
Air Cylinder, 1 1/2 in Bore, 4 1/2 in Stroke, NFPA Double Acting
Mfr # 5VKX7
Zoro # G0177204
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Double Acting
- Max. Pressure 250 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
- Rod Thread Length 3/4 in
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 8 in Stroke, Round Body Double Acting 5VNC0
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 8 in Stroke, Round Body Double Acting NCDME125-0800
- SPEEDAIRE Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Compact Double Acting 5YCK5
- SPEEDAIRE Air Cylinder, 25 mm Bore, 25 mm Stroke, ISO Double Acting C85F25-25
- SPEEDAIRE Air Cylinder, 1 1/8 in Bore, 4 in Stroke, Round Body Double Acting 5VND9
- SPEEDAIRE Air Cylinder, 2 in Bore, 10 in Stroke, Round Body Double Acting 5VNK1
- SPEEDAIRE Air Cylinder, 6 in Bore, 36 in Stroke, NFPA Double Acting 5VAF1
- SPEEDAIRE Air Cylinder, 7/16 in Bore, 9 in Stroke, Round Body Double Acting NCDME044-0900
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, ISO Double Acting 6ZC56
- FESTO Short-Stroke Cylinder ADVC-50-25-I-P ADVC-50-25-I-P
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, Round Body Double Acting NCDMC150-1000
- Speedaire Air Cylinders