Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Double Acting Air Cylinder 4" Stroke
  • Zoro #: G0177195
  • Mfr #: 5VKX6
$133.98
  • Bore Dia.: 1-1/2"
  • Max. Pressure: 250 psi
  • Port Size: 3/8"
See full product details
This item ships free.

Speedaire #5VKX6 Specifications

  • Zoro #: G0177195
  • Mfr #: 5VKX6
Bore Dia.: 1-1/2" Max. Pressure: 250 psi
Port Size: 3/8" Cylinder Action: Double Acting
Body Material: Aluminum Dimension Kk: 1/2-20
Rod Dia.: 0.625" Magnetic Piston: Yes
Air Cylinder Type: NFPA Stroke: 4"
Features: Square Head, Switch Ready Standards: NFPA, RoHS Compliant
Rod Thread Size: 1/2"-20 UNF Piston Material: Composite
Mount: NFPA MX5/MS4 Air Cylinder Bore Dia.: 1-1/2"
Temp. Range: -10 Degrees to 165 Degrees F Tube Material: Anodized Aluminum
Dimension E: 2" Overall Length: 9.375"
Air Cylinder Mount: NFPA MX5/MS4 Single Acting/Double Acting: Double Acting
Cylinder Type: NFPA Rod Thread Length: 0.75"
End Cap Material: Anodized Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Item: Air Cylinder Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 4 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 9.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKX6