Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Double Acting Air Cylinder 5.5" Stroke
  • Zoro #: G0177222
  • Mfr #: 5VKX9
$135.99
  • Cylinder Action: Double Acting
  • Air Cylinder Type: NFPA
  • Rod Thread Length: 0.75"
See full product details
This item ships free.

Speedaire #5VKX9 Specifications

  • Zoro #: G0177222
  • Mfr #: 5VKX9
Cylinder Action: Double Acting Air Cylinder Type: NFPA
Rod Thread Length: 0.75" Features: Square Head, Switch Ready
Rod Dia.: 0.625" Dimension Kk: 1/2-20
Overall Length: 10.875" Air Cylinder Bore Dia.: 1-1/2"
Air Cylinder Mount: NFPA MX5/MS4 Stroke: 5.50"
Max. Pressure: 250 psi Port Size: 3/8"
Cylinder Type: NFPA Piston Material: Composite
Temp. Range: -10 Degrees to 165 Degrees F Mount: NFPA MX5/MS4
Standards: NFPA, RoHS Compliant Magnetic Piston: Yes
Body Material: Aluminum Piston Rod Material: Case Hardened, Chrome Plated Steel
Item: Air Cylinder Tube Material: Anodized Aluminum
Rod Thread Size: 1/2"- 20 UNF Bore Dia.: 1-1/2"
Single Acting/Double Acting: Double Acting End Cap Material: Anodized Aluminum
Dimension E: 2" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 5-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKX9