Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Double Acting Air Cylinder 5" Stroke
  • Zoro #: G0177213
  • Mfr #: 5VKX8
$161.66
  • Dimension Kk: 1/2-20
  • Tube Material: Anodized Aluminum
  • Stroke: 5"
See full product details
This item ships free.

Speedaire #5VKX8 Specifications

  • Zoro #: G0177213
  • Mfr #: 5VKX8
Dimension Kk: 1/2-20 Tube Material: Anodized Aluminum
Stroke: 5" Cylinder Type: NFPA
Body Material: Aluminum End Cap Material: Anodized Aluminum
Piston Rod Material: Case Hardened, Chrome Plated Steel Air Cylinder Type: NFPA
Air Cylinder Mount: NFPA MX5/MS4 Bore Dia.: 1-1/2"
Rod Thread Length: 0.75" Port Size: 3/8"
Features: Square Head, Switch Ready Mount: NFPA MX5/MS4
Air Cylinder Bore Dia.: 1-1/2" Cylinder Action: Double Acting
Temp. Range: -10 Degrees to 165 Degrees F Rod Thread Size: 1/2"- 20 UNF
Magnetic Piston: Yes Dimension E: 2"
Max. Pressure: 250 psi Standards: NFPA, RoHS Compliant
Item: Air Cylinder Piston Material: Composite
Overall Length: 10.375" Single Acting/Double Acting: Double Acting
Rod Dia.: 0.625" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 5 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 10.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKX8