Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 10.5" Stroke

  • Zoro #: G0177326
  • Mfr #: 5VKY9
$183.24
  • Mount: NFPA MX5/MS4
  • End Cap Material: Anodized Aluminum
  • Standards: NFPA, RoHS Compliant
See full product details
This item ships free.

Speedaire #5VKY9 Specifications

  • Zoro #: G0177326
  • Mfr #: 5VKY9
Mount: NFPA MX5/MS4 End Cap Material: Anodized Aluminum
Standards: NFPA, RoHS Compliant Air Cylinder Mount: NFPA MX5/MS4
Cylinder Type: NFPA Bore Dia.: 1-1/2"
Cylinder Action: Double Acting Piston Material: Composite
Stroke: 10.50" Overall Length: 15.875"
Cushion Type: Head and Cap Tube Material: Anodized Aluminum
Port Size: 3/8" Dimension Kk: 1/2-20
Features: Square Head, Switch Ready Rod Thread Length: 0.75"
Air Cylinder Type: NFPA Rod Dia.: 0.625"
Temp. Range: -10 Degrees to 165 Degrees F Magnetic Piston: Yes
Air Cylinder Bore Dia.: 1-1/2" Dimension E: 2"
Piston Rod Material: Case Hardened, Chrome Plated Steel Item: Air Cylinder
Rod Thread Size: 1/2"- 20 UNF Single Acting/Double Acting: Double Acting
Max. Pressure: 250 psi Body Material: Aluminum
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 10-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 15.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKY9