Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 11.5" Stroke

  • Zoro #: G0177344
  • Mfr #: 5VKZ1
$183.24
  • Cylinder Action: Double Acting
  • End Cap Material: Anodized Aluminum
  • Rod Thread Size: 1/2"- 20 UNF
See full product details
This item ships free.

Speedaire #5VKZ1 Specifications

  • Zoro #: G0177344
  • Mfr #: 5VKZ1
Cylinder Action: Double Acting End Cap Material: Anodized Aluminum
Rod Thread Size: 1/2"- 20 UNF Features: Square Head, Switch Ready
Item: Air Cylinder Tube Material: Anodized Aluminum
Mount: NFPA MX5/MS4 Temp. Range: -10 Degrees to 165 Degrees F
Piston Rod Material: Case Hardened, Chrome Plated Steel Max. Pressure: 250 psi
Body Material: Aluminum Rod Dia.: 0.625"
Overall Length: 16.875" Air Cylinder Bore Dia.: 1-1/2"
Standards: NFPA, RoHS Compliant Stroke: 11.50"
Single Acting/Double Acting: Double Acting Dimension Kk: 1/2-20
Air Cylinder Type: NFPA Magnetic Piston: Yes
Dimension E: 2" Port Size: 3/8"
Cylinder Type: NFPA Bore Dia.: 1-1/2"
Rod Thread Length: 0.75" Piston Material: Composite
Air Cylinder Mount: NFPA MX5/MS4 Cushion Type: Head and Cap
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 11-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 16.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKZ1