Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 13.5" Stroke

  • Zoro #: G0177362
  • Mfr #: 5VKZ3
$186.88
  • Stroke: 13 1/2 in
  • Piston Rod Material: Case Hardened, Chrome Plated Steel
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VKZ3 Specifications

  • Zoro #: G0177362
  • Mfr #: 5VKZ3
Stroke: 13 1/2 in Piston Rod Material: Case Hardened, Chrome Plated Steel
Cylinder Action: Double Acting Rod Dia.: 0.625 in
Cylinder Type: NFPA Overall Length: 17.875 in
Bore Dia.: 1 1/2 in End Cap Material: Anodized Aluminum
Dimension Kk: 1/2-20 Standards: NFPA, RoHS Compliant
Features: Square Head, Switch Ready Single Acting/Double Acting: Double Acting
Rod Thread Length: 0.75 in Cushion Type: Head and Cap
Piston Material: Composite Air Cylinder Bore Dia.: 1 1/2 in
Dimension E: 2" Mount: NFPA MX5/MS4
Port Size: 3/8 in Magnetic Piston: Yes
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Mount: NFPA MX5/MS4
Rod Thread Size: 1/2"- 20 UNF Air Cylinder Type: NFPA
Tube Material: Anodized Aluminum Item: Air Cylinder
Max. Pressure: 250 psi Body Material: Aluminum
Dimension D: Finish:
Dimension Af: Dimension Db:
Dimension J: Dimension Bb:
Dimension OO: Pivot Hole Dia.:
Dimension A: Dimension N:
Dimension I: Spring Retraction Force:
Dimension Cc: Dimension JJ:
Dimension L: Dimension Ag:
Dimension G: Nose Mount Thread:
Tie Rod Material: Dimension B:
Dimension Hd: Dimension F:
Dimension E1: Dimension Ae:
Dimension EB: Dimension Cb:
Spring Extension Force: Max. Load:
Dimension M: Green Environmental Attribute:
Dimension Nt: Dimension Dn:
Dimension H: Dimension Cd:
Dimension N1: Dimension Gs:
Dimension C: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 13 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 17.875 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 in Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKZ3