Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1-1/2" Bore Double Acting Air Cylinder 6.5" Stroke
  • Zoro #: G0177247
  • Mfr #: 5VKY1
$140.23
  • Dimension Kk: 1/2-20
  • Air Cylinder Bore Dia.: 1-1/2"
  • Stroke: 6.50"
See full product details
This item ships free.

Speedaire #5VKY1 Specifications

  • Zoro #: G0177247
  • Mfr #: 5VKY1
Dimension Kk: 1/2-20 Air Cylinder Bore Dia.: 1-1/2"
Stroke: 6.50" Port Size: 3/8"
Piston Material: Composite Piston Rod Material: Case Hardened, Chrome Plated Steel
Max. Pressure: 250 psi Tube Material: Anodized Aluminum
Overall Length: 11.875" Dimension E: 2"
Standards: NFPA, RoHS Compliant Cylinder Type: NFPA
Item: Air Cylinder Rod Thread Length: 0.75"
End Cap Material: Anodized Aluminum Temp. Range: -10 Degrees to 165 Degrees F
Air Cylinder Type: NFPA Mount: NFPA MX5/MS4
Features: Square Head, Switch Ready Magnetic Piston: Yes
Air Cylinder Mount: NFPA MX5/MS4 Cylinder Action: Double Acting
Rod Dia.: 0.625" Rod Thread Size: 1/2"- 20 UNF
Single Acting/Double Acting: Double Acting Body Material: Aluminum
Bore Dia.: 1-1/2" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 6-1/2 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.875 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKY1