Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 6" Stroke

  • Zoro #: G0177231
  • Mfr #: 5VKY0
$161.66
  • Magnetic Piston: Yes
  • Port Size: 3/8 in
  • Air Cylinder Bore Dia.: 1 1/2 in
See full product details
This item ships free.

Speedaire #5VKY0 Specifications

  • Zoro #: G0177231
  • Mfr #: 5VKY0
Magnetic Piston: Yes Port Size: 3/8 in
Air Cylinder Bore Dia.: 1 1/2 in Max. Pressure: 250 psi
Dimension E: 2" Tube Material: Anodized Aluminum
Standards: NFPA, RoHS Compliant Piston Rod Material: Case Hardened, Chrome Plated Steel
Piston Material: Composite Rod Thread Size: 1/2"-20 UNF
Features: Square Head, Switch Ready Cylinder Type: NFPA
Single Acting/Double Acting: Double Acting Stroke: 6 in
Air Cylinder Mount: NFPA MX5/MS4 Mount: NFPA MX5/MS4
Cylinder Action: Double Acting Bore Dia.: 1 1/2 in
Rod Thread Length: 0.75 in Rod Dia.: 0.625 in
Temp. Range: -10 Degrees to 165 Degrees F Air Cylinder Type: NFPA
Body Material: Aluminum Item: Air Cylinder
Overall Length: 11.375 in End Cap Material: Anodized Aluminum
Dimension Kk: 1/2-20 Tie Rod Material:
Dimension C: Dimension N1:
Dimension G: Spring Retraction Force:
Dimension Af: Cushion Type:
Nose Mount Thread: Dimension F:
Finish: Dimension N:
Dimension Cd: Dimension D:
Dimension Hd: Dimension Ag:
Dimension I: Dimension Db:
Dimension OO: Max. Load:
Dimension H: Dimension Nt:
Pivot Hole Dia.: Spring Extension Force:
Dimension EB: Dimension Cb:
Dimension Cc: Dimension Dn:
Dimension B: Dimension Gs:
Dimension E1: Dimension M:
Green Environmental Attribute: Dimension Bb:
Dimension L: Dimension J:
Dimension JJ: Dimension Ae:
Dimension A: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 6 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 11.375 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 in Rod Dia., 1/2 In.-20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKY0