Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 7.5" Stroke

  • Zoro #: G0177265
  • Mfr #: 5VKY3
$158.52
  • Rod Thread Size: 1/2"- 20 UNF
  • Features: Square Head, Switch Ready
  • Dimension E: 2"
See full product details
This item ships free.

Speedaire #5VKY3 Specifications

  • Zoro #: G0177265
  • Mfr #: 5VKY3
Rod Thread Size: 1/2"- 20 UNF Features: Square Head, Switch Ready
Dimension E: 2" Piston Material: Composite
Cylinder Action: Double Acting Port Size: 3/8 in
Rod Thread Length: 0.75 in Body Material: Aluminum
Tube Material: Anodized Aluminum Dimension Kk: 1/2-20
Cylinder Type: NFPA Stroke: 7 1/2 in
Magnetic Piston: Yes Rod Dia.: 0.625 in
Cushion Type: Head and Cap Air Cylinder Bore Dia.: 1 1/2 in
Max. Pressure: 250 psi End Cap Material: Anodized Aluminum
Standards: NFPA, RoHS Compliant Temp. Range: -10 Degrees to 165 Degrees F
Item: Air Cylinder Overall Length: 12.875 in
Air Cylinder Type: NFPA Bore Dia.: 1 1/2 in
Single Acting/Double Acting: Double Acting Mount: NFPA MX5/MS4
Air Cylinder Mount: NFPA MX5/MS4 Piston Rod Material: Case Hardened, Chrome Plated Steel
Dimension JJ: Dimension A:
Dimension B: Dimension Bb:
Dimension Hd: Dimension EB:
Dimension Cc: Dimension Gs:
Dimension I: Dimension N1:
Dimension Af: Dimension N:
Dimension J: Dimension OO:
Dimension G: Dimension Dn:
Nose Mount Thread: Green Environmental Attribute:
Dimension E1: Dimension Nt:
Dimension D: Dimension Cb:
Tie Rod Material: Pivot Hole Dia.:
Dimension Ae: Dimension L:
Dimension Ag: Max. Load:
Dimension C: Spring Extension Force:
Dimension Cd: Dimension F:
Dimension H: Finish:
Dimension M: Dimension Db:
Spring Retraction Force: Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1 1/2 in, 7 1/2 in Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 in Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.875 in Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 in Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKY3