Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Bore Double Acting Air Cylinder 7" Stroke

  • Zoro #: G0177256
  • Mfr #: 5VKY2
$161.66
  • Dimension E: 2"
  • Air Cylinder Type: NFPA
  • Cylinder Action: Double Acting
See full product details
This item ships free.

Speedaire #5VKY2 Specifications

  • Zoro #: G0177256
  • Mfr #: 5VKY2
Dimension E: 2" Air Cylinder Type: NFPA
Cylinder Action: Double Acting Mount: NFPA MX5/MS4
Cushion Type: Head and Cap Temp. Range: -10 Degrees to 165 Degrees F
Rod Dia.: 0.625" Rod Thread Length: 0.75"
Air Cylinder Bore Dia.: 1-1/2" Body Material: Aluminum
Bore Dia.: 1-1/2" Cylinder Type: NFPA
Rod Thread Size: 1/2"- 20 UNF Item: Air Cylinder
End Cap Material: Anodized Aluminum Magnetic Piston: Yes
Tube Material: Anodized Aluminum Standards: NFPA, RoHS Compliant
Single Acting/Double Acting: Double Acting Port Size: 3/8"
Overall Length: 12.375" Features: Square Head, Switch Ready
Max. Pressure: 250 psi Air Cylinder Mount: NFPA MX5/MS4
Piston Material: Composite Piston Rod Material: Case Hardened, Chrome Plated Steel
Stroke: 7" Dimension Kk: 1/2-20
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Air Cylinder, Air Cylinder, Double Acting, Air Cylinder Bore Dia. 1-1/2 In., 7 In. Stroke, NFPA, NFPA MX5/MS4 Air Cylinder Mount, Aluminum Body Material, 3/8 In. Port Size, -10 Degrees to 165 Degrees F Temp. Range, 12.375 In. Overall Length, Composite Piston Material, 250 psi Max. Pressure, Anodized Aluminum End Cap Material, Case Hardened, Chrome Plated Steel Piston Rod Material, Magnetic Piston Yes, Tube Material Anodized Aluminum, 0.625 In. Rod Dia., 1/2 In.- 20 UNF Rod Thread Size

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Speedaire #5VKY2